Product Detail

URL:

Item# : EA756AA-16A

Description : Loupe with LED Light

Spec

Magnification 4x・6x
(When 2 sheets are piled up : 10x)
Lens Dia. 23mm
Resin lens
Light Source White LED Ball
Size 60 x 31 x 25mm(※)
(※60 mm is the size when storing the lens part. When taking out the lens, it is about 90 mm.)
Power Supply Oxidation Silver Battery (SR726SW) x 4 Pcs (included)
Portable high magnification magnifier with LED light
With the lenses of 4-power and 6-power When overlapped, observation at high magnification ratio of about 10-power is possible.
With the LED light, it is luminous as well as very easy to view, and of lightweight compact design.
Additional explanation
Catalog Price (JPY)

¥ 2,770 (Excluding tax)/¥ 3,047(Tax including)

Quantity of stock

Latest stock:10

(2026/11/12 15:04 Currently)

Update
Catalog Page Page 0687