Product Detail

URL:

Item# : EA756AL-23A

Description : Loupe

Spec

Magnification 15x
Lens Dia. 20mm
Scale 0.1mm(Measurement Range 6mm)
3 Sheets White Glass Lens
Size Dia 34 x 22mm
Weight 15g
With Focus Adjustment Function
With Scale Board, Removal Possible
This is a high magnification loupe with a scale (hand glass, magnifier, magnifying glass), where a scale is incised on the aluminum plate, and 0.1 mm can be measured.
The lens is designed so that distortion is reduced, and the white glass lens with high degree of transparency is used.
Additional explanation
Catalog Price (JPY)

¥ 5,300 (Excluding tax)/¥ 5,830(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 10:45 Currently)

Update
Catalog Page Page 0687