Item# : EA757AD-25D
Description : Zoom Binocular
Spec
| Magnification | 10 to 30x |
Object Lens Dia. | 21mm |
|---|---|---|---|
| The lens Court | Multi Court |
The Actual Sight | 3.2~1.6° |
| View of 1000 m ahead | 56~28m |
Minimum Focus Distance | 2.5m(In case of 10x) |
| Pupil Dia. | 2.1~0.7mm |
Eye Relief | 12~7.5mm |
| Brightness | 4.4~0.5 |
size | 115(W)49(D)×96(H)mm |
| Weight | 260g |
Water proof Dust-proof | Nothing |
| Accessories | Case 、Strap |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,840 (Excluding tax)/¥ 9,724(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/21 11:41 Currently) |
||||
| Catalog Page | Page 1964 | ||||