Item# : EA757AD-43B
Description : Zoom Binocular
Spec
| Magnification | 7~21x |
Object lens dia. | 21mm |
|---|---|---|---|
| Minimum focus distance | 3.5m(7x) |
Actual sight | 4.3~2.3° |
| Field of vision of 1000m ahead | 75~40m |
Brightness | 9~1 |
| Size | 115(W)x49(D)x96(H)mm |
Weight | About 257g |
| Accessories | Case strap |
||
| Two to three units of right-angle prisms are combined to make the image upright. |
|||
| Multi-layer coat is provided on one or more air-contacting surfaces to reduce transmission losses of light. |
|||
| You can capture the subject at the enlargement of 7x and then further enlarge the subject to 21x by switching the zooming lever. adjustable magnification as appropriate for the object is very convenient for watching sports and travels. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,050 (Excluding tax)/¥ 7,755(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/21 12:33 Currently) |
||||
| Catalog Page | Page 1964 | ||||