Item# : EA757AD-65B
Description : Zoom Binocular
Spec
| Magnification | 10~50x |
Object Lens Dia. | 27mm |
|---|---|---|---|
| The lens Court | Multi Court |
The Actual Sight | 3.3~1.2° |
| The sight of 1000m destination | 58~21m |
Minimum Focus Distance | 5m(When 10x) |
| Pupil Dia. | 2.7~0.5mm |
Eye Relief | 10.5~7mm |
| Brightness | 7.3~0.3 |
size | 112(W)×43(D)×110(H)mm |
| Weight | 308g |
Water proof Dust-proof | Nothing |
| Accessories | Case Strap Tripod Installation Holder |
||
| For highly magnified viewing setting the product on a tripod is recommended. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,400 (Excluding tax)/¥ 13,640(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/21 11:41 Currently) |
||||
| Catalog Page | Page 1965 | ||||