Item# : EA757AG-30A
Description : Binocular (Hand swing Prevention )
Spec
| Magnification | 12x |
Size | 127×174×70(H)mm |
|---|---|---|---|
| Object lens dia. | 36mm |
Minimum focus distance | 6m |
| Power supply | AA battery ×2 pcs (Separately sold ) |
Weight | About 660g(Batteries are not included) |
| Actual sight | 5° (1000m farther sight :87.5m) |
Eye relief | 14.5mm |
| Emission lens Dia. | 3.0mm |
Water proof dust-proof | No |
| Eye width adjustment range | 55mm~75mm |
Accessories | Case 、Strap 、 Eyepiece lens cap |
| Optical image stabilization mechanism is built-in. |
|||
| The product is 36 mm in diameter features bright field of vision and is easy to handle |
|||
| The bright field of vision was realized by the Porro II-type prism |
|||
| The vision is clear up to the area around the field of vision because of the tablet field flattener lens |
|||
| Images of high-contrast were realized by the super spectra coating |
|||
| Long eye relief of 14.5 mm |
|||
| Image stabilization was made possible by the Vari-Angle Prism |
|||
| Optical axes on both sides are aligned at a high accuracy by the compact and high-reliability IS unit. |
|||
| The excellent vibration control performance was realized by microcomputer control |
|||
| Equipped with image stabilization function 9-hour continuous operation low power consumption |
|||
| The structure is tough and you can rely on it under outdoor environment |
|||
| Stable holding is possible because of the design | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 126,100 (Excluding tax)/¥ 138,710(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/10/22 10:43 Currently) |
||||
| Catalog Page | Page 1965 | ||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Option | EA758YA-3A : [AA] Alkaline batteries |