Product Detail

URL:

Item# : EA757AG-38A

Description : Binocular (Waterproof)

This product is no longer available. Please refer to replacement item below.

Spec

Magnification 8 x
Object Lens Dia. 25mm
The Actual Sight 6.2°
Field Of View In 1000m Ahead 108m
Size 110×116mm
Pupil Dia. 3.1mm
Eye Relief 15mm
Brightness 9.6
Weight 350g
Minimum Focus Distance 1.9m
Accessories Case 、Strap
Full Multi-coating Reduces Flare And Ghost And Provides A Clear, Bright View.
Waterproof Structure Equivalent With Jis Protection Class 6 Which Ensures Safety Even Under Bad Weather.
Long Eye Relief Which Would Not Easily Make Your Eyes Tired. Available With Your Glasses On.
Additional explanation
Catalog Price (JPY)

¥ 16,000 (Excluding tax)/¥ 17,600(Tax including)

Quantity of stock

Latest stock:0

(2024/11/01 08:23 Currently)

Update

Replacement Items

EA757AG-38C