Item# : EA757DB-16
Description : Field scope with Tripod
This product is no longer available. Please refer to replacement item below.
Spec
Manufacturer |
Nikon
|
|
|
Magnification-16 to 48x
|
Object lens dia.-60mm
|
Real field of view-2.3°※
|
View of the apparent-35.6°(36.8°)※
|
The visibility in 1,000m-40m※
|
Exit pupil-3.8mm※
|
Brightness-14.4※
|
Eye relief-19.0mm※
|
Shortest focusing distance-10.0m
|
Size-313(L) x 74(W)mm<only body>
|
Weight-620 g * Values with are for 16 power (Shortest focus distance: In case of unadjusted correct vision)
|
With tripod and the carrying back
|
16/48x zoom lens integrated type, compact and light weight scope that uses dach prism.
|
All lens and prism surfaces are multi-layer film coated to realize clear view.
|
Nitrogen gas is filled in the main unit, and the waterproof and dust-proof structure features high air tightness.
|
It has a high eye point design (16x) so it is comfortable to use it even when you are wearing glasses. |
Catalog Price (JPY) |
¥
48,000
(Excluding tax)/¥
52,800(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/13 16:15 Currently)
|
Catalog Page |
Page 2033
|
Replacement Items
Documents
Flyer |