Item# : EA757ZA-41
Description : Laser Distance Meter
26/05/27 Correction to measurement range/accuracy. Incorrect: 3-600m/1m (3-600m), Correct: 5-600m/1m (5-600m) (No. 57 9025)
Spec
| Measurement Accuracy | ±1m Within (5to600m) |
Laser Class | 1 |
|---|---|---|---|
| Drip-Proof |
|||
| Power Supply | CR2 x 1 Pcs (With ) |
size | 45(W) x 125(D) x 77(H)mm |
| Weight | 178g |
Accessories | Belt Porch 、The lens Cross |
| Auto Power Off With a function |
|||
| Measurement Range | 5to600m |
Magnification | 6times |
| Object Lens Dia. | 22mm | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 33,400 (Excluding tax)/¥ 36,740(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/10 23:52 Currently) |
||||
| Catalog Page | Page 0711 | ||||