Item# : EA758C-12
Description : Rechargeable LED Worklight
Spec
| Battery |
14.4V or 18V
|
Brightness |
Torch light:6000lx, Work light:110lx(Strong), 55lx(Mid), 27lx(Weak)
|
| Continuous lighting time |
About 37 hours(14.4V)
|
Dim. |
78 x 205 x 108(H)mm(Body only)
|
| Weight |
0.3kg(body only)
|
|
|
2way. Lighting mode can be selected(torch light:max. brightness 6000lx work light:flexible angle. 3 kinds of brightness)
|
Hanging use is possible with hook.
|
Battery and recharger are sold separately.
|
| Battery is EA813HE-4(14.4V 3Ah), -14(14.4V 4Ah), EA813HF-6(18V 3Ah), -16(18V 4Ah) compatible |
| Catalog Price (JPY) |
¥
8,900
(Excluding tax)/¥
9,790(Tax including)
|
| Quantity of stock |
Latest stock:1
(2026/11/23 05:09 Currently)
|
| Catalog Page |
Page 0837
Page 2052
|
Documents
| Manufacturer’s instruction manual(Japanese) |
-
|
| Flyer |