Product Detail

URL:

Item# : EA758C-13

Description : [Rechargeable] LED Work Light

Spec

Lighting device LED light 36 pcs
Power 14.4V or 18V, AC100V
Brightness 250lx(strong),140lx(weak)
Continuous lighting time About 11.5 hours(weak)
Size 256 x 198 x 252(H)mm
Weight 0.74kg(body only)
Accessory AC adaptor
Code Length(m)-1.8
Angle can be adjusted on every 15 degree(within up and bottom 120 degrees)
Can be hung on single pipe(dia.48.6mm)
Additional explanation
Catalog Price (JPY)

¥ 13,800 (Excluding tax)/¥ 15,180(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 05:09 Currently)

Update
Catalog Page Page 0837 Page 2052
Web catalog image

Documents

How to use
  1. IMG
Manufacturer’s instruction manual(Japanese)