Item# : EA758EA-8D
Description : Led Headlight
Spec
Light Source | White LED 3pcs Red LED 2 pcs (Change Type) ※There is no LED substitution bulb. |
Brightness | 315 Lumens (Strong) 22 Lumens (Weak) 160 Lumens (Concentrated Light) 100 Lumens (Diffused Light) 8 Lumens (Red) |
---|---|---|---|
Battery Life | 6 Hours (Strong) 50 Hours (Weak) 11 Hours (Concentrated Light) 20 Hours (Diffused Light) 18 Hours (Red) |
Irradiation Distance | 80m (Strong) 17m (Weak) |
Battery | AAA Battery x 3 Pcs (included) |
Water Proof | IPX4 |
Impact resistance performance | 1m |
4 Light Mode | Concentrated Light Diffused Light Focus Red LED |
Size | 59(W)x32(D)x45(H)mm |
Weight | 53g (Only the body) |
Head Angle Adjustable (3 steps angle adjustment possible up to about 45 °) |
|||
Dimming function |
|||
The lighting modes are as follows. <Switch Button 1> Red LED 2 Lights →White LED 3 Lights (Strong)→White LED 3 Lights (Weak)→OFF <Switch Button 2> By pressing the switch the white LED light. By pressing once more they are put out. By long press of the switch luminance can be adjusted from 100% to 10%. |
|||
Belt Width | 25mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,380 (Excluding tax)/¥ 5,918(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/28 08:02 Currently) |
Replacement Items
|