Item# : EA758FH-2B
Description : Led Headlight
Spec
Light Source | Tip For Welding Machine Press LED 1Light |
Brightness | 300 Lumens |
---|---|---|---|
Battery | AAA Battery x 3 Pcs (included) |
Battery Life | About 8 Hours (high) About 16 Hours (middle) About 40 Hours (low) |
Condensation And Diffusion Light Function |
|||
Size(W x D x H) | 70 x 55 x 45mm |
Weight | 75g(Excluding batteries) |
Body Material | Polycarbonate Resin |
||
Smart switch |
|||
Water-proof Dust-proof Description (IP65 ) |
|||
Adjustable head angle up to 75 ° |
|||
Belt Width | 25mm |
||
In the front battery model the most compact and super wide irradiation |
|||
Irradiation range: circular irradiation with 1.2m unevenness at 1m ahead |
|||
With Cloth Band |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,620 (Excluding tax)/¥ 5,082(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/28 06:55 Currently) |
||||
Catalog Page | Page 2125 |
Replacement Items
|