Item# : EA758JC-6A
Description : Water Proof Led Light
Spec
Size | Dia. 14 x 128mm |
Weight | 22g (Only the body) |
---|---|---|---|
Material | Aero Space Grade Aluminum Alloy |
Battery | AAA x 2 Pcs (Separately Sold) |
Brightness | 180Lumens (Strong) 45Lumens (Medium) 4Lumens (Weak) |
Battery Life | 45 Minutes (Strong) 5.15 Hours (Medium) 35 Hours (Weak) |
Irradiation Distance | 58m |
Brightness | 860cd |
Falling impact resistance | 1.5m |
||
Water-proof (IPX8) The water depth 2m |
|||
Concentrated Light |
|||
The blue light hazard has been eliminated and it is photobiologically safe | |||
Suitable for examination of the pupil | |||
It can be sterilized by steeping it in alcohol |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 4,600 (Excluding tax)/¥ 5,060(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/26 08:49 Currently) |
Replacement Items
|