Item# : EA758N-24
Description : [Rechargeable] LED Light
26/05/27 Correction to brightness/illuminance at 1m. Incorrect: 100 lumens/5350 lx, Correct: 150 lumens/8560 lx (No. 57 9025)
Spec
| Light source | LED bulb |
Brightness | 150 lumens |
|---|---|---|---|
| Power supply | Nickel-hydrogen rechargeable battery |
Battery life | Approx. 30 hours |
| Concentrated light |
|||
| Dim. | Dia. 63 x 225mm,When the head is bent: 63 x 78 x 206mm |
Weight | 310g (including battery) |
| With belt pouch, shoulder belt with fitting, and silicon plug protector |
|||
| Directly chargeable from a 100V socket (A recharge plug to be stored in the body is included.) |
|||
| Active head movable to 3 levels (45°) |
|||
| Name | Body set | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,970 (Excluding tax)/¥ 9,867(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:12 (2026/10/29 05:09 Currently) |
||||
| Catalog Page | Page 2039 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA758N-24B : Replacement battery (for EA758N-24) |