Item# : EA758RX-15
Description : Rechargeable LED Head Light
Spec
| Light Source | White LED Ball 1Light (Main )・2Light (Sub ) |
Power Supply | USB Charging Type Lithium Ion Battery (included) Or AA Battery x 3 Pcs (Separately Sold ) |
|---|---|---|---|
| Size | 69(W) x 45(D) x 50(H)mm |
Weight | 275g(Including Batteries ) |
| Water Proof | IPX6 |
Belt Width | 25mm |
| As the head band has been set from the beginning, it is usable soon after unpacking. |
|||
| Quick charge is possible using the EA940CD-201A (sold separately). |
|||
| Battery | Lithium Ion Battery (USB Cable Adapted ) |
Brightness | Strong (Main ):500 Lumens Middle(Main ):250Lumens Weak (Main ):50Lumens Strong (Sub ):50Lumens Weak (Sub ):25Lumens |
| Battery Life | Strong (Main ):6.5 Hours Middle(Main ):8 Hours Weak (Main ):18 Hours Strong (Sub ):16 Hours Weak (Sub ):30 Hours |
Irradiation Distance | 61m(Strong ) |
| Diffused Light |
|||
| Discharge and recharge are possible to repeat 500 times over. |
|||
| Rechargeable battery and dry battery can be used properly. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,200 (Excluding tax)/¥ 7,920(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/14 18:07 Currently) |
||||
| Catalog Page | Page 2044 | ||||
Replacement Items
|
|