Item# : EA758RX-5
Description : LED Headlight
Spec
| Light source-White LED bulb 1pc(main), red LED bulb 2pcs(sub) |
|||
| Brightness-200 to 14 lumen(main), 8 lumen(sub) |
|||
| Battery life-About 12 hours(200 lumen), about 120 hours(14 lumen) |
|||
| Size-71(W)x40(D)x48(H)mm |
|||
| Weight-200g (including battery) |
|||
| Adjustable head angle |
|||
| When the distance sensor detects that the distance between the main light and the radiated object is 60 cm or more, the mode is Strong. When the distance is 60 cm or less, the mode changes to Weak automatically. |
|||
| Safe on the rear with the rear recognition light |
|||
| With Helmet clip |
|||
| Water proof-IPX4 |
|||
| Battery to be used-AA dry-cell battery x 3 pcs (provided) |
|||
| Belt width | 25mm [A] When it approaches to the object (60 cm in distance), the light volume reduces to 18%. When it moves away, the light volume returns to 100%. [B] You can read letters even in dark places. |
||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,100 (Excluding tax)/¥ 4,510(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:20 (2026/11/14 18:03 Currently) |
||||
Replacement Items
|
|