Item# : EA758RX-807
Description : LED Head Light(Wide Angle Type)
Spec
<Rechargeable battery Set> |
|||
Light Source | White LED 1 Light (Main), White LED 2 Light (Sub) |
Size | 68(W)×45(D)×50(H)mm |
---|---|---|---|
Weight | 165g |
Water Proof | IPX6 |
Belt Width | 25mm |
||
Safety Ensured For The Back Side With Recognition Light Attached On The Back |
|||
Helmet Including Clips |
|||
Battery | AA battery × 3 Pcs(included) |
Brightness | 350 Lumens (Strong・Main), 175 Lumens (Middle・Main), 35 Lumens (Weak・Main), 48 Lumens (Strong・Sub), 24 Lumens (Weak・Sub) |
Battery Life | 10 Hours (Strong・Main), 24 Hours (Middle・Main), 70 Hours (Weak・Main), 45 Hours (Strong・Sub), 80 Hours (Weak・Sub) |
Irradiation Distance | 55m(Strong) |
Diffused Light |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,980 (Excluding tax)/¥ 10,978(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/28 00:06 Currently) |