Item# : EA758RX-841
Description : Led Light (With a tripod )
Spec
Set Details | Light (EA758RX-41), Tripod (EA759EX-46B), Swagger Bag , Shoulder Belt |
size | Light :Dia 105×210.5mm Tripod :(Contracted Length )470-(Overall Height )1550mm Bag :500(W)×160(D)×160(H)mm |
---|---|---|---|
Weight | Light :420g Tripod :953g |
Material | Resin |
Water Proof | IP65 |
Battery | D Size Battery ×4 Pcs (Separately Sold ) |
Brightness | 300Lumens (Strong ) 150Lumens (medium ) 30Lumens (Weak ,Ancillary Light ) |
Battery Life | 11Hour (Strong ) 50Hour (medium ) 100Hour (Weak ,Ancillary Light ) |
Irradiation Distance | 400m(Strong ) |
||
LED Light (EA758RX-41 )With tripod Set. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,000 (Excluding tax)/¥ 13,200(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/02 09:15 Currently) |
Parts & Accessories | |
---|---|
Product by specification | EA758RX-741 : Led Light |