Item# : EA758VE-10A
Description : Led Light ((White、 Red、 Green) LED Adapted )
Spec
| Light Source | White LED bulb Red Color LED bulb Green Color LED bulb (Switching Type ) ※There is no replacement for the LED bulb. |
Brightness | 358Lumens (Strong ) 35Lumens (Weak ) |
|---|---|---|---|
| Battery | AA ×2 Pcs (Test Battery With ) |
Battery Life | About 2Hour (Strong ) About 11Hour (Weak ) |
| Irradiation Distance | About 190m(Strong ) About 57m(Weak ) |
size | Dia 31×163mm |
| Weight | 184g(Including Batteries ) |
Material | Body :Aluminum Alloy O-Ring :EPDM The lens :Polycarbonate |
| Water Proof | IPX7 |
||
| Diffused Light |
|||
| High Carbon Steel-Made Including Clips |
|||
| White LED Only Brightness Strong Weak Pattern s\Switching Possible |
|||
| Turn the head part dial to switch to white red green. |
|||
| It is sturdy because it is made of aluminum alloy which is also used for aircraft. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,300 (Excluding tax)/¥ 15,730(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:38 (2026/11/12 11:36 Currently) |
||||
| Catalog Page | Page 2035 | ||||