Item# : EA758WW-1
Description : [Rechargeable]LED Strong Work Light (With Stand )
Spec
Intelligent control function is installed which adjusts brightness automatically depend on remaining battery amount by using time setting. |
|||
Light source | High Flux LED bulb 10 pcs |
Water Proof | IP54 |
---|---|---|---|
Power Supply | Sealed 12V Rechargeable battery |
Irradiation Angle | 125° |
Size | Head :210×146×57mm Body :508(W)×286(D)×165(H)mm Stretchable height :1828mm(5 steps ) |
||
Head is 340°adjustable |
|||
Accessories | AC Adapter 12V Rechargeable battery Shoulder belt |
||
All-Weather type |
|||
Battery | Sealed 12V Rechargeable battery |
Color | Black |
Continuous lighting | Strong :3.5hours Medium :12 hours Weak :24 hours |
Weight | 14.5kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 194,000 (Excluding tax)/¥ 213,400(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/03 05:19 Currently) |
Replacement Items
|
Parts & Accessories | |
---|---|
Parts | EA758WW-10 : Battery (for EA758WW-1、 -2) |