Product Detail

URL:

Item# : EA758XK-71A

Description : Led Bulb (Reflex Type )

Spec

Base E26
Voltage 100V
Rated Input Electric current 0.106A
Rated Power Consumption 9.5W
Light Color Bulb Color
Color Temperature 2700K
Total Luminous Flux 810lm
Rated Life 40000Hour
size φ80×114mm
Weight 152g
Material Polycarbonate 、Aluminum
It is a dimming compatible type.
Additional explanation
Catalog Price (JPY)

¥ 1,890 (Excluding tax)/¥ 2,079(Tax including)

Quantity of stock

Latest stock:2

(2026/11/11 09:58 Currently)

Update
Catalog Page Page 2065