Item# : EA758XP-3B
Description : LED Straight Pipe fluorescent Lamp
Spec
| Type | 10type |
Power consumption | 4.4W |
|---|---|---|---|
| Full length | 330mm |
Total luminous flux | 600lm |
| Light color | Natural white |
Glass tube dia. | 25mm |
| Base size | G13(Starter E:17) |
Weight | 74g |
| Power supply | AC100V(50/60Hz) |
Emission of light efficiency | 136.4lm/W or more |
| Color rendering index | 83Ra |
Lifespan | 40000H |
| Exchange lamp only for glow starter type apparatus (Only use for FL Fluorescent lamp ) |
|||
| The product is equipped with a special starter and can be replaced with the existing fluorescent tube quickly. |
|||
| Brightness is higher by 20%*. The product features low power consumption realizing electrical charge saving. (*Compared with the manufacturer’s conventional products) |
|||
| Recommended for use at places where the light ON time is short such as kitchens and bathroom sinks |
|||
| Devices can be changed safely because the one-side feeding system is incorporated and electrical shock during replacement is eliminated. |
|||
| The tube illuminates brightly the moment the switch is turned ON. |
|||
| The service life of the LED lamp is approx. 40000 hours and you can use it for about 10 years without replacement assuming the lamp is turned ON for 10 hours per day. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,910 (Excluding tax)/¥ 2,101(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:7 (2026/11/01 05:42 Currently) |
||||
| Catalog Page | Page 2063 | ||||
Replacement Items
|
|