Product Detail

URL:

Item# : EA758XP-4B

Description : LED Straight Pipe fluorescent Lamp

This product is no longer available. Please refer to replacement item below.

Spec

Type 20type
Power consumption 6.6W
Full length 580mm
Total luminous flux 1000lm
Light color Natural white
Glass tube dia. 25mm
Base size G13(StarterE:17)
Weight 109g
Power supply AC100V(50/60Hz)
Emission of light efficiency 151.5lm/W or more
Color rendering index 83Ra
Lifespan 40000H
Exchange lamp only for glow starter type apparatus
(Only use for FL Fluorescent lamp )
The product is equipped with a special starter and can be replaced with the existing fluorescent tube quickly.
Brightness is higher by 20%*. The product features low power consumption realizing electrical charge saving. (*Compared with the manufacturer’s conventional products)
Recommended for use at places where the light ON time is short such as kitchens and bathroom sinks
Devices can be changed safely because the one-side feeding system is incorporated and electrical shock during replacement is eliminated.
The tube illuminates brightly the moment the switch is turned ON.
The service life of the LED lamp is approx. 40000 hours and you can use it for about 10 years without replacement assuming the lamp is turned ON for 10 hours per day.
Additional explanation
Catalog Price (JPY)

¥ 1,960 (Excluding tax)/¥ 2,156(Tax including)

Quantity of stock

Latest stock:0

(2025/07/17 01:19 Currently)

Update

Replacement Items

EA758XA-169A
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)