Product Detail

URL:

Item# : EA758XP-52D

Description : LED light bulb

This product is no longer available. Please refer to replacement item below.

Spec

Base E17(Dia 17mm)
Whole lamp brightness Equivalent to Small bulb 25 Type
Light color Equivalent to Bulb color
Power consumption 2.3W
Total luminous flux About 230lm
Energy consumption efficiency 100.0lm/W
Power supply 100V(Both 50/60Hz )
Rated input electric current 0.041A
Size Outside dia. :35mm
Full length :69mm
Weight 21g
Light distribution degrees About 120°
Rated lifetime 40000Hours
For indoor use Directly downward type
Suitable for restroom and corridor illumination
Unnecessary to change bulb about for 10 years!
(In case of using 10h/day 365days )
Correspondence to sealed apparatus
(※It might be unfit diameter hold heat and not be able to use or shorten lifetime depend on its kind.)
Additional explanation
Catalog Price (JPY)

¥ 830 (Excluding tax)/¥ 913(Tax including)

Quantity of stock

Latest stock:0

(2026/02/02 12:18 Currently)

Update

Replacement Items

EA758XP-131