Product Detail

URL:

Item# : EA758XP-77

Description : LED Bulb

This product is no longer available. Please refer to replacement item below.

Spec

Base-E17 
Voltage-100V
Rated life-40,000 hours
Detection method-Infrared ray passive type
Illumination duration-5 minutes
For passages, toilets, stairways, etc. 
Equivalent to 25W small bulb
Can be used for an unsealed apparatus that installs a bulb downward.
When the bulb is installed at the height of 2.5m, the detection area covers 360° and 3m radius (6m dia.) under the bulb.
W-3.4W
Light color-Incandescent light color
Total luminous flux-250lm
Additional explanation
Catalog Price (JPY)

¥ 4,920 (Excluding tax)/¥ 5,412(Tax including)

Quantity of stock

Latest stock:0

(2025/05/12 08:24 Currently)

Update
Web catalog image

Documents

Flyer
  1. IMG