Item# : EA758ZA-81A
Description : Led Small Size Light Bulb
Spec
| Light source | LED bulb 2 pcs |
Working voltage | AC100V 50/60Hz |
|---|---|---|---|
| Power consumption | 0.9W |
Base | E12 |
| Light color | Bulb color |
Total luminous flux | About 65lm |
| Size | Full length 47mm、Dia 20mm |
LED lifespan | About 40000Hours |
| Color temperature | 2700K |
||
| LED elements vary so the product with the same product number may have a different lightness or color. Total luminous flux color temperature and LED life are design values not guaranteed values. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 960 (Excluding tax)/¥ 1,056(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:22 (2026/11/12 23:15 Currently) |
||||
| Catalog Page | Page 2066 | ||||