Product Detail

URL:

Item# : EA758ZT

Description : [For Automobile] Tube Fuse Set

Spec

Rated voltage-32V
Size-Dia.6.5x30mm
Set details-1A・2A・3A・5A・10A・15A・20A・30A
10 pcs each
Additional explanation
Catalog Price (JPY)

¥ 4,460 (Excluding tax)/¥ 4,906(Tax including)

Quantity of stock

Latest stock:2

(2026/11/14 04:10 Currently)

Update
Catalog Page Page 0283
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG