Item# : EA759EK-1C
Description : Electronic Flash
Spec
Canon Made In Single-Lens Reflex Digital camera For |
|||
Type | Clip On Type E-TTL II/E-TTLAutomatic Modulated Light Electronic Flash |
Correspondence Camera | E-TTL II/E-TTLAutomatic Modulated Light System EOS Camera (※Taking Pictures With Automatic Dimming Is Not Available For Eos Camera, Which Is Equipped With Ttl Automatic Dimming Feature. ) |
---|---|---|---|
Guide Number (About ) | 43(Irradiation Corner 105mmSetting 、ISO100・m) (※Color Filter ,Bounce Adapter Nothing ) |
Power Supply | AA Battery ×4 Pcs (Separately Sold ) |
Bounce The angle | The top :90°、Left :150°、The right :180°(※Bounce Adapter (Accessories )Usable ) |
Size | 70.5(W)×98.2(D)×113.8(H)mm |
Weight | About 295g(Electronic Flash Only the body 、Battery not include) |
Emission of light Interval | Normal Emission of light :About 0.1 To 3.5Second 、 Quick Emission of light :About 0.1 To 2.5Second (※Power supply-AA size Alkalinine battery used. ) |
Emission of light Times | About 180 To 1,200 times (※Power supply-AA size Alkalinine battery used. . ) |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 36,000 (Excluding tax)/¥ 39,600(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/10 08:08 Currently) |
||||
Catalog Page | Page 1998 |
Replacement Items
![]() |
|