Item# : EA759EX-40F
Description : Tripod for Medium Camera
Spec
| Max. Loading Weight | 2kg |
Overall Height (Stretched length elevator included) |
1605mm |
|---|---|---|---|
| Overall Height (Without stretched length elevator) |
1305mm |
Elevator Slide | 300mm |
| Contracted Length | 475mm |
The ground Lowest High | 165mm |
| Max. Leg Pipe Dia. | 20mm |
Steps | 4Step |
| Weight | 1180g |
Camera Platform | 3way Camera Platform |
| Camera Installation | quick sue Type |
Camera Mounting Screw Size | UNC1/4\" |
| Accessories | Tripod Case |
||
| Dia. 20mm Aluminum + Magnesium Alloy Pipe |
|||
| The single-axis water level which becomes an indication of leveling is also provided. | |||
| [Adoption of Hara-ichi Lock System] By the Hara-ichi Lock System, the open leg stopper is released by pressing down the blue button, and the open leg angle can be freely adjusted. | |||
| [Ratio of telescoping 3.37 times] From the shrunken length (folded length) of about 47 cm, it can be stretched to the maximum height of about 160 cm when used, and the eye level is covered. | |||
| [For low position shooting] At the time of full open legs, the low position 16.5 cm is realized by dividing the elevator and detaching the lower stand. | |||
| [Elevator is reversible] By detaching the stopper of elevator and mounting the elevator upside down, it can deal with shooting of low positions as well as for copy. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 25,600 (Excluding tax)/¥ 28,160(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/21 12:17 Currently) |
||||
| Catalog Page | Page 1959 | ||||