Item# : EA759GA-129N
Description : Digital Camera
Spec
Manufacturer | Nikon |
Efficient Pixels | 2029Megapixel |
---|---|---|---|
Optical Zoom | 35Double |
Focal Distance (35mmConversion ) | 24 to 840mm |
Image Stabilization | Combination of lens shift method and electronic method. |
Lcd Dim. | wide View angle 3Press TFTLcd Monitor /tilt System |
Animation Photography | 4K UHD:3840 x 2160 |
Record Media | Built-In Memory ,SD/SDHC/Sdxc Memory Card (Separately Sold ) |
Battery | Lithium Ion Rechargeable battery (EA759GB-66) |
Function | Wi-FiPowered By |
Main Accessories | Strap ,Lithium Ion Rechargeable battery (EA759GB-66),Body Charging AC Adapter ,USB Cable |
Size | About 113.0(W) x 39.9(D) x 66.5(H)mm(Prominently Section Remove ) |
Weight | About 299g(Battery ,SDMemory Card Included ) |
||
Pearly size optical 35x zoom appears. Angle and composition freely with tilt type LCD monitor. Easy authentic fun that you can enjoy yourself and 4K UHD movies |
|||
Dynamic fine zoom allows zooming up to 70 times while maintaining the resolution feeling even in the electronic zoom range. Once you lose sight of the subject you can quickly capture the subject using the quick-back zoom button. You Can Also Enjoy Macro Mode That Allows You To Shoot At A Close Distance Of About 1 Cm From The Lens. |
|||
Quick compact body with high portability, quick startup time, fast AF, and short imaging time lag. Even in super fast-moving shooting of fast moving subjects, you can shoot almost the moment when you press the shutter button. Also, by adopting \"PRE-AF\" which automatically refocus each time you change the composition significantly or detect camera shake, you can sharperly shoot pictures even in the case of easy blur telephoto or dark places. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 61,500 (Excluding tax)/¥ 67,650(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/03 16:34 Currently) |
Parts & Accessories | |
---|---|
Parts | EA759GB-66 : Battery for Digital Camera (Nikon) |