Item# : EA759GA-172C
Description : [2410Megapixel ] Single-Lens Reflex Digital camera
Spec
| <Kit content > | ・Body ・lens (EF-S18-55mm f3.5-5.6 iS iI) |
Efficient pixels | About 24100000 pixels |
|---|---|---|---|
| Photographic element | CMOS sensor |
Lens mount | Canon EF Mount |
| LCD monitor | TFT type color LCD monitor 3.0inch(4:3)/About 920000 Dots |
Finder | Penta mirror 、 Eye level type |
| Auto focus | TTL secondary imaging phase-difference detection system |
Photometry range | EV1~20(Room temperature ・ISO100) |
| Image stabilization | Lens side :With image stabilization function |
Built | Retractable type 、 Auto pop up electronic flash |
| Animation photography | Full HD:1920×1080 |
Record media | SD/SDHC/SDXC memory card (All Separately sold ) |
| Battery | Lithium ion rechargeable battery (With :EA759GB-90) |
Size | About 129.0×77.6×101.3(H)mm |
| Weight | About 427g(Only the body ) |
Applicable filter | EA759EL-58(58mm)(Separately sold ) |
| Main accessories | ・Battery pack (EA759GB-90) ・Battery charger ・Neck strap ・camera ・Wireless function manual |
||
| The product is provided with a wide range of shooting modes and is easy to use for beginners. A variety of scenes can be shot beautifully by simply pressing the shutter button. |
|||
| Portraits skin textures sceneries and buildings are expressed beautifully in detail by the high-pixel CMOS sensor and the clear images are maintained even if the photos are enlarged. |
|||
| The camera is connected to a smartphone by Wi-Fi. Shot photos can be shared on the spot. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 88,300 (Excluding tax)/¥ 97,130(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/04/04 10:02 Currently) |
||||
Replacement Items
|
|
| Parts & Accessories | |
|---|---|
| Parts | EA759GB-90 : Battery for Digital Camera (CANON) |