Product Detail

URL:

Item# : EA759GA-174B

Description : Digital Camera

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Nikon
<Kit Contents>
Body, lens (11 to 27.5mmf/3.5 to 5.6)
Lens mount-Nikon 1 waterproof mount
Efficient pixels-14.25 million pixels
Photography element-13.2 x 8.8mm size CMOS sensor, NIKON CX format
Not image stabilization function
LCD dim.-3.0 type TFT LCD monitor
Video shooting-FullHD:1,920 x 1,080
Record media-SD memory card, SDHC memory card, SDXC memory card
Battery-Lithium-ion recharge battery(EA759GB-70)
Function-Impact resistance/waterproof/dust-proof
Product mix-NIKON1 AW1 (body) + 1NIKKOR AW11 to 27.5mm f/3.5 to 5.6 (lens)
Accessories- Body cap, O-ring protector, O-ring, Li-ion rechargeable battery (with terminal cover), battery charger, strap (on-land use only), silicon grease, USB cable, ViewNX2/ShortMovieCreator CD-ROM, use guide CD-ROM
Size-About 113.3(W) x 71.5(H) x 37.5(D)mm(not include protrusion)
Weight-Approx. 356 g (Including battery and SD memory card, excluding body cap and O ring protector), approx. 313 (main body only)
It is a lens replaceable digital camera. It has the world first water proof and shock resistance performance. It has a high grade minimal body and various functions that let you enjoy active shooting. It exercises high quality and high speed performances that let you shoot important moments in various scenes.
Toughness performance. Lens replaceable camera that realizes the world first water-proof and shock resistant performances. It can be used for every scene from outdoor to daily activities, which expands your shooting field.
Excellent high image quality. Still images and videos are finely depicted by the 14.25 megapixels CX format super high speed AFCMOS sensor and the image processing engine EXPEED3A.
World’s fastest high speed continuous shooting while focusing on the object that is automatically focused at a high speed. World’s shortest shooting time lag Moments you want to shoot are clearly depicted.
Sealing rubber is applied to the body, which features water-proof performance at depth of up to 15 m and an O-ring is attached to the mount to prevent water intrusion from the connection with the lens to realize water-proof at depth of 15 m. * Cleared JIS/IEC protection grade 8 (IPX8) (based on test conditions set by Nikon). Capable of shooting at a water depth up to 15 m (49 ft) for 60 min. When water-proof 1NIKKOR lens is attached.
Strong body of impact resistant 2m
Dust-proof performance that keeps out sand and dust. *Cleared JIS/IEC protection grade 6 (IPX6) (based on test conditions set by Nikon). When water-proof 1NIKKOR lens is attached.
Cold performance of up to -10℃
Additional explanation
Catalog Price (JPY)

¥ 113,500 (Excluding tax)/¥ 124,850(Tax including)

Quantity of stock

Latest stock:0

(2026/04/05 06:48 Currently)

Update
Main image

Documents

Catalog