Product Detail

URL:

Item# : EA759GA-187C

Description : Digital Camera

This product is no longer available. Please refer to replacement item below.

Spec

Efficient pixels-18.2 million pixels
Optical zoom-20 x
Focal distance-25 to 500mm(in terms of a 35mm camera)
Image stabilization-Optical type
LCD dim.-3.0 type clear photo LCD
Video shooting-FullHD:1,920 x 1,080
Record media-Memory Stick Duo, Memory Stick PRO Duo, Memory Stick PRO Duo (HighSpeed), Memory Stick PRO-HG Duo, Memory Stick XC-HG Duo, SD memory card, SDHC memory card, SDXC memory card, microSDXC memory card
Battery-Lithium-ion recharge battery(EA759GB-133)
Function-Wi-Fi/NFC support
Size-96(W) x 25.7(D) x 54.9(H)mm(thinnest part:20.3mm)
Weight-About 164g(include battery, Memory Stick Duo)/about 137g(only body)
Accessories- Rechargeable battery pack, AC adapter AC-UB10C/UB10D, micro USB cable, wrist strap
Smallest and lightest in the world. The compact body incorporates an optical 20x lens. Features wide shooting ranges, from wide-angle 25 mm for wide images and telephoto 500 mm for zooming in objects at distance. All-pixel super-resolution 40x zoom shooting is also possible. Shaking at zooming is prevented perfectly by the advanced optical shaking correction technology. The high-speed auto focus function makes it possible to shoot the intended moment.
“Premium Auto” for non-blurred and clear zooming and night view. The camera recognizes the scene and automatically selects the best setting. You can clearly shoot difficult scenes such as night view and scene in back light only by releasing the shutter. You can shoot even a dark scene brightly with less blurring or noise, and the reduction of blurring of object is enhanced with the advanced image processing engine BIONZX. Blurring of moving object is reduced greatly.
Transfers photos easily to smartphones with Wi-Fi (R)/NFC function. The camera can be connected to NFC enabled smartphone or table only by bringing it into contact with the device. Because photos and video can be easily transferred, you can share them through SNS with no effort. In addition, it can be connected to various devices with Wi-Fi (R) function. For example, on a network-enabled TV, you can enjoy photos comfortably by transferring them to the TV wirelessly. In addition, the camera realizes a power for approx. 470 photos on a single charge.
Additional explanation
Catalog Price (JPY)

¥ 44,800 (Excluding tax)/¥ 49,280(Tax including)

Quantity of stock

Latest stock:0

(2025/07/18 16:51 Currently)

Update
Main image

Documents

Catalog