Product Detail

URL:

Item# : EA759GA-20P

Description : Digital Camera

This product is no longer available. Please refer to replacement item below.

Spec

Manufacturer Nikon
<kit contents> body,Lens: 18 to 140 mm, F 3.5 to 5.6
Number of effective pixels Approximately 24.16 million pixels
Image sensor 23.5 x 15.6 mm size CMOS sensor, Nikon DX format (equivalent to angle of view in FX format (equivalent to 35 mm format) of lens with focal length about 1.5 times)
Finder eye level type penta prism use single lens reflex type viewfinder
LCD monitor 3.2-inch TFT LCD monitor, about 1229,000 dots (VGA), viewing angle of about 170°,viewing factor of about 100%, brightness adjustable
Shake Reduction Camera Shake Reduction Mechanism (VR)
Built-in flash Automatic pop-up method automatic lighting, manual popup method by push button operation
Movie shooting FullHD: 1,920 × 1,080
Recording media SD / SDHC / SDXC memory card (sold separately)
Battery used Lithium ion rechargeable battery (EA759GB-69) (included)
Function Still image Live view mode,Movie live view mode,Wi-Fi function
Size 135.5 (W) x 76 (D) x 106.5 (H) mm
Weight 765 g (including batteries and cards),675 g (body only)
Accessory Li-ion rechargeable battery (EA759GB-69),Battery charger, USB cable,Strap, body cap,Eyepiece cap, eye view Due to the adoption of the image processing engine EXPEED 4 and expansion of the buffer capacity, the number of frames that can be shot continuously increases greatly. High-speed continuous shooting of up to 100 frames in JPEG is possible while maintaining the speed of about 6 frames per second.
Unobtrusive light trace of joints Number of frames that can be photographed photographs Unlimited continuous shooting
Optical viewfinder with a field of view ratio of approximately 100%
Built-in Wi-Fi function capable of bidirectional wireless communication with smart devices such as smartphones and tablet terminals.
Additional explanation
Catalog Price (JPY)

¥ 13,300 (Excluding tax)/¥ 14,630(Tax including)

Quantity of stock

Latest stock:0

(2026/03/30 16:54 Currently)

Update
Web catalog image

Documents

Specification
  1. PDF
SDS English
  1. PDF