Product Detail

URL:

Item# : EA759GY-6B

Description : Wireless Portable Router

This product is no longer available. Please refer to replacement item below.

Spec

Size 24(W)×65(D)×18(H)mm
Weight 20g(Only the body )
Connecter WAN::RJ-45x1Port
Wireless lan standard IEEE802.11n/g/b
Communication frequency 2.4GHz(2412~2472MHz )
Transmission speed (theoretical value ) IEEE802.11n:Max. 300Mbps(at 40MHz )
IEEE802.11g:Max. 54Mbps
IEEE802.11b:Max. 11Mbps
Connection system IEEE802.11n:MIMO-OFDMSystem
IEEE802.11g:OFDM System
IEEE802.11b:DS-SSSystem
Power supply DC5V、0.5A
Power supply connecter :USB (microB)
Accessories AC adapter 1 pcs
Other functions Router mode (Initial value )、Access point mode 、
Wireless cordless handset (Converter )Mode 、Transponder mode
Simply connect the product to the wired LAN in hotel rooms to use Wi-Fi (wireless LAN).
You can wirelessly connect network devices with a wired LAN port by switching to the sub-unit mode.
You can enjoy Internet at places with limited Wi-Fi wave by switching to the relay mode.
Additional explanation
Catalog Price (JPY)

¥ 3,410 (Excluding tax)/¥ 3,751(Tax including)

Quantity of stock

Latest stock:0

(2025/08/16 04:29 Currently)

Update
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog