Item# : EA759X-21E
Description : Ink-Jet Printer
Spec
| Function | Printer |
Power Supply | AC100V(50/60Hz) |
|---|---|---|---|
| Highest Resolution | 4800(The side )×1200(Longitudinal ) |
Ink Type | 4Color |
| Usable Paper Size | A4、Letter 、Postcard 、KG |
Power Consumption | When printing :About 10W When Waiting:About 1.2W |
| Outside dimension | About 426×255×131(mm) |
Weight | About 2.5kg |
| Accessories | Setup CD-ROM Installation ・Basic Operation Manual (Paper ) |
||
| RoHS compliant | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,800 (Excluding tax)/¥ 14,080(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/16 06:29 Currently) |
||||
| Catalog Page | Page 1925 | ||||