Item# : EA759Y-5D
Description : A4 Scanner
Spec
| Size | 250(W)×367(D)×42(H)mm |
Weight | About 1.7kg |
|---|---|---|---|
| Max. document size | A4/Letter (216×297mm) |
Type type | Flat bed type(Document fixed type ) |
| Scanning type | Document fixed scanning by moving scan head |
Sensor type | CIS(Contact image sensor ) |
| Light source | RGB 3 colors LED |
Optics resolution | Main scanning 4800/Ancillary scanning 4800(dpi) |
| Scanning resolution | 25~19200(dpi)(Software interpolation) |
Power supply | From USB bus (No power suppky on the body ) |
| Interface | Hi-speed USB (USB 2.0) type-C |
Preview time (A4 Color /300dpi) | About 7Seconds (※Except preprocessing time ) |
| Scanner button (EZ Button ) | 5 Buttons (PDF×2、AUTO SCAN、COPY、SEND) |
OS | Windows:Windows 10/Windows 8.1/Windows 7 sP 1 Mac:Mac oS x(10.11.6)/macOS(10.12~) |
| Accessories | USB type-C cable (1.5m) CD-ROM(Software ) dedicated use stand \"\"Easy start guide\"\"(Paper ) |
||
| Light and compact body of high quality design: The product is easy to carry and can be put on various places because it is light and compact. |
|||
| High-speed scanning: High-speed scanning in about 8 seconds improves your work efficiency. |
|||
| Creation of PDF files: You can attach text data read at the time of scanning to the files. Search by words is also possible. |
|||
| Easy-to-operate 5EZ (easy) button: You can access the functions including automatic scanning quickly by operating the EZ button. |
|||
| High resolution scanning by 4800 dpi CIS incorporating LIDE technologies | |||
| Scanning of thick documents is made possible by the “Advanced Z-Lid” | |||
| “Binding portion shade correction” can be used for scanning thick books. |
|||
| You can check the effect by “Color adjustment pattern display” | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,200 (Excluding tax)/¥ 17,820(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/08 03:58 Currently) |
||||
| Catalog Page | Page 1924 | ||||
Replacement Items
|
|