Item# : EA759Z-39B
Description : Camera Bag
Spec
| Inside Dim | W340xD150xH245mm |
PC storage section Reference Accommodation Size |
W325xD15xH230mm |
|---|---|---|---|
| Outside Dim | W360xD220xH270mm |
Weight | About 1180g |
| Material | Nylon |
||
| With divider |
|||
| With Shoulder Belt |
|||
| Color | Black |
||
| Adopted dough with water-resistant back side PVC processing for high density nylon twill lightweight and elegant shiny for a surface cloth. |
|||
| Bottle pocket and stretch pocket on each side mesh pocket inside you can see the inside organizer pocket on the front. |
|||
| With an angled original square shaped hook the shoulder belt tilts and fits the body. With a stopper that prevents the belt from deviating or sticking to the base. |
|||
| Can fix small tripods and wears etc using a belt on the top surface. |
|||
| With a carry bar holder that can be fixed through the carry bag on the back. |
|||
| Tarpaulin material excellent in waterproof and antifouling properties is adopted on the bottom. With foot stand to reduce dirt. |
|||
| <Storage example> ・High-end single-lens reflex camera with grip fitted with large aperture standard zoom lens / 1 unit ・Large aperture telephoto zoom lens / 1 pc ・Large aperture wide angle zoom lens / 1 pc ・Accessories such as strobes ・13 inches equivalent notebook PC |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 16,300 (Excluding tax)/¥ 17,930(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/07 04:57 Currently) |
||||
| Catalog Page | Page 1962 | ||||
Replacement Items
|
|