Item# : EA761DM-2C
Description : Tepra
Spec
| size | About 183(W) x 219(D) x 58(H)㎜ |
Weight | About 580g(Except Battery ・Tape) |
|---|---|---|---|
| Tape Width | PROTape Cartridge 4・6・9・12・18㎜The width |
Input System | JIS Arrangement Keyboard Type |
| Built-In The character The number | Idiomatic conversion letter with the learning function JIS The first/2965The character JIS The second/1121The character Kana・・Symbol |
Display | 6The character x Two lines |
| Power Supply | AC Adapter (With ) AA Alkaline Dry Cell x 6 Pcs (Separately Sold ) AA Charging Type Nickel hydride battery x 6 Pcs (Separately Sold ) |
Accessories | AC Adapter 、Trial PRO tape |
| The number of the style of handwriting | Kanji:3、Kana:3、British number:3 |
The character size | 6The stage |
| Symbol ・Pictogram Variety The number | 972The character |
Decoration | Decoration The character 5Seed |
| Heat transfer printing System Print Lines :1to6line Print The density :-3toNormally to+3(7The stage ) Head Composition :Thermal head ・96dot,180dpi(Max. Print The width 13.5㎜) Cutter :Auto Cutter |
Text File | 90The character (5File ) |
|
| Tape can use EA761DK-44to185&EA761DN-52to55 |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,800 (Excluding tax)/¥ 10,780(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/11/19 23:28 Currently) |
||||
| Catalog Page | Page 1846 | ||||