Product Detail

URL:

Item# : EA761GD-16D

Description : [Mathematics Display]Scientific Calculator

This product is no longer available. Please refer to replacement item below.

Spec

No. Of Digits 10Figure
Memory 9
Power Supply Solar cell +LR44×1 pcs (With )
Size 77(W)×165.5(D)×11.1(H)mm
Weight About 90g(Including Batteries )
Display Pixels High Minute Full Dot Liquid Crystal
192×63Dot
【Main Function 】 ・Basic The function
(The triangle ・Reverse The triangle 、Logarithm ・The index 、
Power ・Power Root 、Square Root 、Square 、
Cube Root 、Reverse The number 、Random Number 、Factorial 、π)
・Statistic Calculation
・Fraction Calculation
・Hour Calculation (Base 60, Base10)
・Binary・Octal・Hexadecimal Calculation
・Logic Calculation
・Double Curve Line The function ・Reverse Double Curve Line The function
・Complex Number Calculation
・integral calculus Calculation
・ differential calculusCalculation
・Replay Function
・Answer Function
・Pre-answer Function
・UNDO Function
・Multi Statement Function
・Error recover Function
・Continuation Calculation Function
・%
・Reminder Calculation
・greatest common divisor ・least common multiple Calculation
・integer Calculation function
・prime decomposition Function
・Total Product Calculation function
・Periodic table of elements
・Multi replay
・Dual Table Calculation
・Vector Calculation function
・List Function
・List-based statistical data editing function
・ΣCalculation
・Standard deviation
・2 variable statistics
・Poisson distribution Calculation
・Quartile calculation
・ Permutations and combinations
・Scientific constants Function
・Table Calculation function
・The numerical value Table Function
・Coordinate transformation
・ENG Conversion Function
・Matrix Calculation function
・Echelon form/ Reduced echelon form calculattion function
・Inequality calculation function
・Equation Calculation function
・Solve Function
・Range specification integer/random number function
・The unit Conversion (302)
・List display function of variables
・Ecology Mode Display
・QR code expansion function
・Memory Protection Function
・Auto Power Off
Can be displayed & input as a textbook(fraction, exponential, √, differential calculus, integral calculus etc.).
Recommended in engineering, information, statistics, physics, chemistry, electrical engineering, mechanical engineering, a building, engineering works, mathematics, industry, economy, society, the field of medicine, dentistry, pharmacy.
With Hard Case
Corresponded to Land and House investigator Test
Acquired Ecology Mark(Enviromental protection type product)Authorization
Japanese Display Correspondence
Center cursor key for Easy Operation
Slide Parameters Up And Down To Easily Move Vertically And Horizontally Within Expression. It Also Has Multi-replay Function That Can Call, Modify, And Re-execute Expressions That Were Executed In The Past. It Is Convenient For Repeated Calculation With N
Input By Operating Keys According To Expressions In Textbooks.
Index indication de
Additional explanation
Catalog Price (JPY)

¥ 8,780 (Excluding tax)/¥ 9,658(Tax including)

Quantity of stock

Latest stock:0

(2026/11/23 16:21 Currently)

Update

Replacement Items

EA761GD-16E
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)