Product Detail

URL:

Item# : EA761HD-12F

Description : Laminator

Spec

Description A3Correspondence
(SRA3 does not correspond)
Investment Cuff opening 320mm
Roller The number 4 Pcs
Compatible Film Thickness 75~150μm
Max. Laminate Thickness 0.6mm
Processing Speed 420/490mm/min
(50/60Hz)
A4Processing Hour 45Second
Warm Rise Hour About 60Second
Power Supply AC100V
Power Consumption 1250W
size 498(W)×110(D)×221(H)mm
Weight 4.2kg
Code Length 1.5m
Heating System Outside Heating System
Reverse function
Auto Shut Off Function
Stylishly designed LEITZ laminator.
Additional explanation
Catalog Price (JPY)

¥ 29,900 (Excluding tax)/¥ 32,890(Tax including)

Quantity of stock

Latest stock:2

(2026/05/31 07:49 Currently)

Update
Catalog Page Page 1936
Web catalog image

Documents

Instruction manual(Japanese)