Item# : EA761LD-20A
Description : Portable White Sheet For Marker Pen
Spec
| size | 600mm×20m (※Cut The size , 600mm×800mm 25Sheet each) |
Material | Polypropylene |
|---|---|---|---|
| Seat Thickness | 0.05mm |
Weight | 840g |
| Static electricity Wall paest With Whiteboard With Stand like use Mobile Phone Seat |
|||
| Because it is a sheet film like a white board, you can easily paste it on a smooth surface of glass, walls, wood, etc. without taking up space. |
|||
| 800mm each Sewing machine line Cutting. |
|||
| Environmentally friendly material (Polypropylene) For use, it can be handled with burnable garbage. |
|||
| You Can Use Both Side |
|||
| Since glue is not used, it is possible to peel off repeatedly. |
|||
| It is possible to erase with a marker for white board. I do not show off. |
|||
| Thumbtack Cellophane Adhesive Tape Unnecessary. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,000 (Excluding tax)/¥ 4,400(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:29 (2026/11/20 08:35 Currently) |
||||
| Catalog Page | Page 1851 | ||||