Item# : EA761XB-53A
Description : Clip Type Flexible Light
Spec
Power Supply | AC100V |
Bulb | Mini Reflex Lamp 100/110V 30W |
---|---|---|---|
Base | E17 |
Code Length | 2.1m |
Height | 350mm |
Clip Jaw The width | 15~35mm |
Weight | 500g |
||
With Middle Switch |
|||
code is Skeleton Description |
|||
Shade Dia (Max. Section ) |
About 7cm |
||
The Arm Part Can Be Flexibly Bended To Any Angle. |
|||
Brightness | About 350Lumens |
||
Tracking Resistance Description |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 3,550 (Excluding tax)/¥ 3,905(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/22 16:25 Currently) |