Product Detail

URL:

Item# : EA761XE-36

Description : Magnet Type Led Light

Spec

Size 58x7x6cm
Flexible arm dia. /Length 10mm/About 480mm
Weight 1.3kg
Material Iron
lighting part dia. About 5cm
Adapter (Input ) AC100V 50/60Hz
Adapter (Output ) DC9V 300mA
Adapter Code Length 2m
Power Supply Cord Length 1m
Beam Angle 35°
LED Type High Power LED
LED Tip 3Light
The average color rendering index(RA) >72
LED Life span (Brightness 70%) About 30.000 Hour
Light source 5600 to 7000K
Total luminous flux 240-300lm
Magnetic Force 60kgf
Switch Head
With Magnet
Additional explanation
Catalog Price (JPY)

¥ 5,100 (Excluding tax)/¥ 5,610(Tax including)

Quantity of stock

Latest stock:24

(2025/08/03 21:00 Currently)

Update
Catalog Page Page 2110

Replacement Items

EA761XH-21A
Web catalog image

Documents

Instruction manual(Japanese)