Item# : EA761XF-5B
Description : LED Light With Magnet
Spec
Bulb Adapted |
|||
Power Supply | AC100V |
Bulb | LED Ball |
---|---|---|---|
Brightness | 485ルーメン |
Base | E26 |
Height | 460mm |
Weight | 1.2kg |
Magnetic Force | 30kgf |
Code Length | 1.6m |
Possible To Illuminate Any Place By The Flexible Tube |
|||
Effective When The Light Is Rarely Moved And For Attachment To A Surface With Large Gaps Such As Painted Surfaces. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,950 (Excluding tax)/¥ 7,645(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/17 14:22 Currently) |
.jpg)