Product Detail

URL:

Item# : EA762-3

Description : [Aluminum] Lettering Roller

This product is no longer available. Please refer to replacement item below.

Spec

For EA591BX-1 to -10
Material-Roller: neoprene, chloroprene rubber (Oil-proof synthetic rubber), Body: aluminum, Brash: pig skin
Dim.-Roller: dia. 50 x 38mmBrash: dia. 36 x 40mmInk can: 115 x 60 x 175(H)mm
Weight-Roller: approx. 230g, Brash: approx. 190g, Ink: approx. 980g
Name Ink
Length (mm) Approx. 940ml
Additional explanation
Catalog Price (JPY)

¥ 5,000 (Excluding tax)/¥ 5,500(Tax including)

Quantity of stock

Latest stock:0

(2025/06/30 20:59 Currently)

Update
Web catalog image

Documents

Specification