Item# : EA762AE-16
Description : Ink Pad [without Ink]
This product is no longer available. Please refer to replacement item below.
Spec
Pad area dim.--15(92 x 55mm)-16(110 x 70mm)-17(140 x 90mm)
|
Can stamp on metal, PR material, glass, etc.
|
With hand clamped belt, non-slip and drop-non-damage rubber. (Ink is sold separately.)
|
| Dim. (W x D x H)mm |
139 x 124 x 20.8
|
Weight |
205g
|
| -115 is used when thae disuk surface or curing and tenacity. |
| Catalog Price (JPY) |
¥
3,000
(Excluding tax)/¥
3,300(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/05/23 21:23 Currently)
|
Replacement Items
Documents
| Catalog |