Product Detail

URL:

Item# : EA763A-12

Description : Repeating timer

Spec

Manufacturer Panasonic
To be directly connected to outlet
On/off time intervals: 30 min. or longer
Power supply-100VAC (50/60Hz)
Can be set at 15-min. intervals (0, 15, 30, 45 min.).
This product cannot be used for equipment that is automatically operated by a device sensor being activated by operation of a remote control or an electronic switch, or equipment equipped with an electronic timer.
Max. power consumption-Heaters: 1,500W or lowerEquipment using transformer: 800W or lowerEquipment using motor: 320W or lowerLighting equipment: incandescent lamp 1,500W or lowerfluorescent stand 100W or lower
Dim.-68 x 60 x 100(H)mm
Weight-200g
Additional explanation
Catalog Price (JPY)

¥ 5,760 (Excluding tax)/¥ 6,336(Tax including)

Quantity of stock

Latest stock:2

(2026/04/02 23:52 Currently)

Update
Catalog Page Page 1947
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
  3. PDF
Specification