Product Detail

URL:

Item# : EA763A-9

Description : Repeating timer

Spec

Manufacturer Panasonic
On/off time intervals: 30 min. or longer
Power supply-100VAC (50/60Hz)
Cord length-1m
Can be set at 15-min. intervals (0, 15, 30, 45).
This product cannot be used for equipment that is activated by operation of a remote control or an electronic switch, equipment that is automatically operated by a sensor, or equipment equipped with an electronic timer.
Max. power consumption-Heaters: 1,500W or lowerEquipment using transformer: 800W or lower Equipment using motor: 320W or lowerLighting equipment: incandescent lamp 1,500W or lowerfluorescent stand 100W or lower
Body dim.-70(W) x 102(D) x 47(H)mm
Weight-294g
Additional explanation
Catalog Price (JPY)

¥ 5,620 (Excluding tax)/¥ 6,182(Tax including)

Quantity of stock

Latest stock:3

(2025/08/03 11:20 Currently)

Update
Catalog Page Page 1989
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF
Specification